1x1 LED Square Flat Surface Mount Panel Light, Dimmable, 2700K-5000K, 1500LM, Black Trim, 4PK

  • Mfr # NW-SM-1X1-18W-5CT-BLK-4P

  • Zoro # G215537275


product price: $214.99
/pk 4, $53.75/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
18W
Dimmable
Standard Dimmer
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Lumens
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-SM-1X1-18W-5CT-BLK-4P
Zoro #
G215537275
UPC #
810066273658
Country of Origin
Viet Nam

Dimensions

Length
11.93 in
Width
11.93 in

Details

Voltage
120V
Watts
18W
Dimmable
Standard Dimmer
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Lumens
1500
Finish
Black
Fixture Shape
Square
Standards
DLC, ETL, RoHS
Material
Non Yellowing Frosted Diffused Lens, Diecast Aluminum
Features
Adjustable Color Temperature, Dimmable, Water Resistant
Installation Type
Surface Mount

Description

The NuWatt Flat Panel 1x1 Square Ceiling Light with matte black trim stands apart as an innovative lighting solution, combining 1500 lumens of exceptional brightness, an impressive lifespan of 50,000 hours, and a premium aluminum frame design. You can always count on your Nuwatt Surface Mount Panels to perform optimally and safely. Our 1x1 LED light panel with black trim offers an Energy Star certification, 5 CCT selectable color options, and an edge-lit design, making it the ideal selection for residential homeowners, DIYers, and contractors. Make use of our 1x1 foot LED panel by using Triac dimmers to customize brightness within a 10-100% range. This seamless dimming capability ensures our 1x1 ft flat LED ceiling lights provide instant brightness, with no flicker and buzzing. Nuwatt 12 Inch Square Flat Panel LED Lights let you choose the perfect color temperature for your space using a easy to use switch that offers 5 color-changing temperature options: Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4000K, Daylight 5000K at CRI>90. With Nuwatt its easy for one person to complete the Installation of a flush mount 1x1 ceiling light with matte black trim. Our unique low-profile flush mount ceiling lights seamlessly fit onto your ceiling and junction box. We include appropriate surface mounting hardware, along with user-friendly instructions, ensuring installation in just a few minutes. Elevate your lighting experience now with the top-rated Nuwatt 1x1 Flat Ceiling Light Black.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.