1x1 LED Square Flat Surface Mount Panel Light, Dimmable, 5CCT 2700K-5000K, 1500LM, Black Trim

  • Mfr # NW-SM-1X1-18W-5CT-BLK

  • Zoro # G915537360


product price: $62.49
/ea

Key Features

Voltage
120V
Watts
18W
Dimmable
Standard Dimmer
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Lumens
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-SM-1X1-18W-5CT-BLK
Zoro #
G915537360
UPC #
810066273665
Country of Origin
Viet Nam

Dimensions

Width
11.93 in
Length
11.93 in

Details

Voltage
120V
Watts
18W
Dimmable
Standard Dimmer
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Lumens
1500
Material
Non Yellowing Frosted Diffused Lens, Diecast Aluminum
Finish
Black
Fixture Shape
Square
Standards
DLC, ETL, RoHS
Installation Type
Surface Mount
Features
Adjustable Color Temperature, Dimmable, Water Resistant

Description

The NuWatt 12 in x 12 in Square LED Flat Panel Light with matte black trim stands apart as an innovative lighting solution, combining 1500 lumens of exceptional brightness, an impressive lifespan of 50,000 hours, and a premium aluminum frame design. You can always count on your Nuwatt Square Surface Mount Panels to perform optimally and safely. Our 1x1 LED light panel with black trim offers an Energy Star certification, 5 CCT selectable color options, and an edge-lit design, making it the ideal selection for residential homeowners, DIYers, and contractors. Make use of our LED panel light by using Triac dimmers to customize brightness within a 10-100% range. This seamless dimming capability ensures our surface mount LED ceiling lights provide instant brightness, with no flicker and buzzing. Nuwatt 12 Inch Square LED Flat Panel Lights let you choose the perfect color temperature for your space using a easy to use switch that offers 5 color-changing temperature options: Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4000K, Daylight 5000K at CRI>90. With Nuwatt its easy for one person to complete the Installation of a flush mount ceiling light. Our unique low-profile flush mount ceiling lights seamlessly fit onto your ceiling and junction box. We include appropriate surface mounting hardware, along with user-friendly instructions, ensuring installation in just a few minutes. Elevate your lighting experience now with the top-rated Nuwatt Surface Mount 1x1 Inch Square LED Ceiling Light.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.