Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1x2 LED Square Flat Surface Mount Panel Light, Dimmable, 5CCT 2700K-5000K, 1500LM, Black Trim

  • Mfr # NW-SM-1X2-22W-5CT-BLK

  • Zoro # G615537288


product price: $82.53
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
22W
Dimmable
Standard Dimmer
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Lumens
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-SM-1X2-22W-5CT-BLK
Zoro #
G615537288
UPC #
810066273672
Country of Origin
Viet Nam

Dimensions

Width
11.93 in
Length
23.74 in

Details

Voltage
120V
Watts
22W
Dimmable
Standard Dimmer
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Lumens
2000
Material
Non Yellowing Frosted Diffused Lens, Diecast Aluminum
Fixture Shape
Rectangle
Standards
DLC, ETL, RoHS
Finish
Black
Installation Type
Surface Mount
Features
Adjustable Color Temperature, Dimmable, Water Resistant

Description

Nuwatt 1x2 FT LED Black Flat Panel Lights are high-end, energy-efficient LED fixtures that showcase top-rated ultra-thin LED panels using premium materials at a fair price point. Out 1x2ft LED light panel offers versatility with an impressive 50,000 hour lifespan, a durable die-cast aluminum frame, no light depreciation, and an outstanding 2000 lumens of edge-lit brightness. This energy-efficient 1ft x 2ft surface mount light fixture allows customization of color temperatures using high-quality LED chips at a Color Rendering Index CRI of 90+. Change the color temperature of your black 1x2 led panel by selecting from a 5CCT switch ranging from Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4000K, and Daylight at 5000K. Explore the flexibility of our 1 inch thick flat panel LED lights with a slim design and a TRIAC dimming capability, offering dimming from 10-100%, providing adjustable brightness with no flickering or noise, suitable for lighting in offices, kitchens, residential homes, and commercial spaces. Nuwatt LED Surface Mount installation is a straightforward procedure. A mounting bracket and strong support wire ensure an easy and safe installation for a flush-to-ceiling appearance. With IP65 damp-proof rating, these LED panels provide peace of mind against dust, moisture, and outdoor conditions, ensuring consistent lighting in any setting. Elevate your lighting experience today and choose quality you can trust with Nuwatt Surface Mount LED Ceiling Lights with 1 Inch Black Trim.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.