Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2x2 LED Square Flat Surface Mount Panel Light, Dimmable, 2700K-5000K, 1500LM, 120-277V, 4PK

  • Mfr # NW-SM-2x2-40W-3CT-UV-4P

  • Zoro # G515537319


product price: $416.99
/pk 4, $104.25/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Watts
40W
Dimmable
0-10V Dimmer
Color Temperature
3 CCT Selectable 3000K, 4000K, 5000K
Lumens
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-SM-2x2-40W-3CT-UV-4P
Zoro #
G515537319
UPC #
810066273504
Country of Origin
Viet Nam

Dimensions

Width
23.85 in
Length
23.85 in

Details

Voltage
120V-277V
Watts
40W
Dimmable
0-10V Dimmer
Color Temperature
3 CCT Selectable 3000K, 4000K, 5000K
Lumens
4000
Standards
DLC, ETL, RoHS
Finish
White
Material
Non Yellowing Frosted Diffused Lens, Diecast Aluminum
Fixture Shape
Square
Features
Adjustable Color Temperature, Dimmable, Water Resistant
Installation Type
Surface Mount

Description

Get the highest industry standard 2x2 LED flat panel lights. Experience our ultra bright square LED panel 4000LM, 3 color tempeture selectable 3CCT surface mounted lights. This top-rated 2x2 LED square panel light, with a lifespan of up to 50,000 hours delivers the flexibility of dimming, giving you control over the intensity of your 4000K cool white light within a 0-10V dim range. Ditch the adapters. No project's too big or small for NuWatt's wide voltage range of 120V to 277V flat panel square lighting. This 40W LED light panel features a rock-solid aluminum frame. Plus, our square panels brighten your space with soothing 90 CRI 40K cool white light, free from flicker and buzzing. These 2x2 panels LED lights are ETL, DLC, and RoHS compliant, these reputable certifications mean your LED panel is energy efficient and is free of any hazardous materials. Nuwatts Surface Mount LED Ceiling Lights feature a built-in surface mounting plate for flush mount installation. And our low-profile 2x2 flat panel panels 1 inch frame can illuminate any space - living rooms, kitchens, bedrooms, or commercial spaces. Effortlessly customize your lighting ambiance with 3 CCT selectable color temperature options. Use an easy-to-operate switch to choose from 3 color temperatures: Warm White 3000K, Cool White 4000K, and Daylight 5000K at CRI 90 color rendering index. So enhance your lighting with NuWatt. Shine brighter, build smarter, today.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.