2x4 LED Drop Ceiling Lights Backlit Panel, 5CCT 3000K - 6500K, 5500LM, 4PK

  • Mfr # NW-BL-2X4-30.40.50W-5CCT-4P

  • Zoro # G615537295


product price: $317.99
/pk 4, $79.50/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Watts
50/40/30W
Dimmable
0-10V Dimmer
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Lumens
5500/4400/3300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-BL-2X4-30.40.50W-5CCT-4P
Zoro #
G615537295
UPC #
810066274327
Country of Origin
Viet Nam

Dimensions

Length
48 in
Width
24 in

Details

Voltage
120V-277V
Watts
50/40/30W
Dimmable
0-10V Dimmer
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Lumens
5500/4400/3300
Material
Iron, Acrylic
Fixture Shape
Rectangle
Standards
FCC, ETL, RoHS, DLC
Finish
White
Installation Type
Drop Ceiling Flat Panel
Features
Energy Efficient, Adjustable Color Temperature, Dimmable, Adjustable Wattage, Adjustable Lumens

Description

Introducing the NuWatt 4 Pack 2x4 LED Panel for Drop-In Ceiling - your ultimate solution for superior illumination and energy efficiency. With three wattage options of 30W, 40W, and 50W, these panels offer customizable brightness to suit any environment. This panel is truly personalized with a 3 Lumen Select feature: choose from 3300LM, 4400LM, and 5500LM. Decide from 5 Color Temperatures 3000K, 3500K, 4000K, 5000K, and 6500K to create the ideal ambiance for your space. These LED Ceiling 2x4 Panels are engineered to work seamlessly across a broad voltage range, from 120V to 277V. This makes them suitable for a wide range of applications and simplifies installation. Perfect for a 2x4 LED Panel 220v project up to 277V. Adjust the brightness to your preference with a 0-10V dimmer. These panels are UL-listed, ensuring compliance with rigorous safety standards, and DLC Certified, indicating their performance. Installing these panels is a breeze. They are designed to fit perfectly into standard 2x4 drop ceiling grids, making retrofitting or upgrading your existing lighting a hassle-free process. Constructed with high-quality materials such as Iron and an acrylic non-yellowing lens these LED 2x4 LED Panel Lights are built to last. They have a long operational lifespan of up to 50,000, which reduces the need for frequent replacements and maintenance NuWatt, Lighting Your World.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.