
2x4 LED Flat Panel Light Surface Mount, 0-10V Dimmable, 3CCT 3000K-5000K, 5000LM, 2PK
Mfr # NW-SM-2X4-50W-3CT-UV-2P
Zoro # G715537294
product price: $302.99
/pk 2, $151.50/ea
Free Shipping & Returns
Key Features
Voltage
120V-277V
Watts
50W
Dimmable
0-10V Dimmer
Color Temperature
3 CCT Selectable 3000K, 4000K, 5000K
Fixture Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NW-SM-2X4-50W-3CT-UV-2P
Zoro #
G715537294
UPC #
810066271913
Country of Origin
Viet Nam
Dimensions
Length
47.76 in
Width
23.85 in
Details
Voltage
120V-277V
Watts
50W
Dimmable
0-10V Dimmer
Color Temperature
3 CCT Selectable 3000K, 4000K, 5000K
Lumens
5000
Fixture Shape
Rectangle
Material
Non Yellowing Frosted Diffused Lens, Diecast Aluminum
Standards
DLC, ETL, RoHS
Finish
White
Installation Type
Surface Mount
Features
Energy Efficient, Adjustable Color Temperature, Dimmable, Water Resistant
Description
Introducing NuWatt 2x4 Flat Panel LED Lighting flat panel LED ceiling light solution that shines brighter than the rest at a competitive price. Whether you're a homeowner seeking stunning home upgrades or a contractor tackling large projects, NuWatt 2x4 FT LED Flat Panel Light delivers ultra bright long-lasting performance. Experience illumination with 5000 Lumens of crisp 3000K warm white, 4000K cool white light, or 5000K daylight with this 2 x 4 ft surface mount panels smooth dimming. Adjust the intensity within a 0-10V 10%-100% dimming range. Plus, NuWatt 2x4 Panel Lights surface mount setup seamlessly attaches onto any ceiling with 120-277V voltage range. Whether you're working on residential or commercial spaces, NuWatt Slim Light Panels effortlessly adapt. Additionally, our flush mount LED panels are constructed of premium diecast aluminum, ensuring exceptional durability and heat dissipation. And with a slim design and ultra thin low profile, the installation process is easy. These 2x4 surface mount panels are perfect for residential homes and commercial buildings. And the best part is you can personalize your lighting with 3 selectable color temperature options 3CCT. Choose from Warm White 3000K, Cool White 4000K, or Daylight 5000K, at a color rendering index of 90 CRI for accurate color rendering and high definition colors indoors. Experience the best surface mount flat panel ceiling lights without sacrificing on affordability. NuWatt offers the highest industry standards while keeping your budget in mind.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.