Shop NUWATT

3 Inch 2 Hour Square Trim Fire Rated Recessed Lighting Canless LED Lights 2700K-5000K, 550LM, 12PK

  • Mfr # NW-P-SQDL-3-8W-5CT-FR-WH-12P

  • Zoro # G315537298


product price:  $239.99
/pk 12, $20.00/ea
Free Shipping & Returns

Key Features

Lumens
550
Voltage
120V
Length
3.75 in
Width
3.75 in
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-P-SQDL-3-8W-5CT-FR-WH-12P
Zoro #
G315537298
UPC #
810066274457
Country of Origin
China

Dimensions

Length
3.75 in
Width
3.75 in

Details

Lumens
550
Voltage
120V
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Housing Material
High Temperature Fire Resistant Red Paint, Non Yellowing Acrylic Lens, Aluminum, Fire Rated Steel
Watts
8W
Shape
Square
Standards
Energy Star, UL 263,-UL/598, ASTME119, & CAN ULC S101, ETL
Dimmable / Non-Dimmable
Standard Dimmer
Finish
White
Features
Adjustable Color Temperature, Dimmable, Easy Installation Slim Wafer LED Light, 2 Hour Fire Rated Recessed Light, Water Resistant
Installation Type
Canless Recessed Light

Description

Enhance your lighting with NuWatt's new Square Fire Rated Canless Recessed Lights. Our 3 inch wafer downlights prioritizes safety thanks to its compact fireproof steel casing. Certified by accredited fire safety standards UL263, ASTM E119, ULC S101. In addition, Our square fire rated recessed light is IC rated with a 2 hour fire rating, so you can avoid the need for TENMAT fire rated light covers. So opt for an all in one 2hr fire rated lighting solution. However fire safety isnt all these new construction recessed light fixtures offer. With a simple switch, choose from 5 selectable color temperatures, Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4000K, and Daylight 5000K. Plus, our canless LED downlights have a color accuracy of CRI90. Whether you're doing indoor or outdoor home renovations or building commercial spaces like offices and storefronts, NuWatt Ultra Thin LED Recessed Lighting can do it. And installation is easy with its remote driver box, snap-in clips, and flexible connectors. Additionally, our dimmable canless recessed lighting is compatible with TRIAC dimmer switches, making it possible to adjust the brightness from 10-100%. And our 3 fire rated wafer lights saves on energy, thanks to its Energy Star certification.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products