3 Inch LED Black Gimbal Recessed Downlight 2700K-5000K Selectable Square Canless Light, 16PK

  • Mfr # NW-GMB-3-5CT-BLK-SQ-16P

  • Zoro # G615537356


product price:  $379.99
/pk 16, $23.75/ea
Free Shipping & Returns

Key Features

Lumens
600
Voltage
120V
Length
3.4 in
Width
3.4 in
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-GMB-3-5CT-BLK-SQ-16P
Zoro #
G615537356
UPC #
810066273146
Country of Origin
China

Dimensions

Length
3.4 in
Width
3.4 in

Details

Lumens
600
Voltage
120V
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Watts
8W
Dimmable / Non-Dimmable
Standard Dimmer
Housing Material
Aluminum, Acrylic
Shape
Round
Finish
Black
Standards
Energy Star, ETL, JA8 T24
Installation Type
Canless Recessed Light
Features
‎Adjustable Color Temperature, Dimmable, Water Resistant

Description

Light up your life and illuminate all the spaces you can think of using the NUWATT 3 Inch Square LED Gimbal Recessed Lighting for kitchen lighting, living room lighting, bedroom lighting, bathroom lighting, soffit lighting, shower lighting, patio lighting, bar lighting, art lighting. closet lighting, residential building lighting, and commercial building lighting. Installation is made super easy with our recessed downlights using our multi-opening junction box for easy wiring and our snap in clips for easy mounting which can be completed within a couple minutes. The NuWatt 3 Inch LED Gimbal Lights have a slim design which makes them ideal for shallow ceilings. These 3 Inch Downlights don't require a recessed can and fit double drywall ceilings and around joists. Each LED ceiling light fixture features 8 watts, 600 lumens, and the ability to be dimmed using a typical triac dimmer. The 3 Inch Adjustable Light features a 5 Color Changing Temperature option, so you can toggle between 2700K, 3000K, 3500K, 4000K, and 5000K with a flick of a switch allowing you to choose the right lighting color for the perfect mood for any space all in one fixture. NuWatt Lighting carries a vast array of lighting options to help you find the right lighting solution to brighten your future.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.