Shop NUWATT
See all product information
Create Account
4 Inch 2 Hour Black Trim Fire Rated Recessed Lighting, Canless LED Lights 2700K-5000K, 900LM, 6PK
- Mfr # NW-P-DL-4-12W-5CT-FR-BLK-6P
- Zoro # G315537342
product price:Â
$
241.99
/pk of 6, $40.33/ea
Free Shipping & Returns
Key Features
Lumens
900
Voltage
120V
Length
4.87 in
Width
4.87 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-P-DL-4-12W-5CT-FR-BLK-6P
- Zoro #
- G315537342
- UPC #
- 810066274112
- Country of Origin
- China
Dimensions
- Length
- 4.87 in
- Width
- 4.87 in
Details
- Lumens
- 900
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- FCC & CEC Certified, Energy Star, UL263, UL1598, ASTM E119, & CAN ULC S101, JA8 Certified Title 24, ETL
- Finish
- Black
- Watts
- 12W
- Dimmable / Non-Dimmable
- Standard Dimmer
- Shape
- Round
- Housing Material
- Fire Resistant Paint, Aluminum, Fire Rated Steel, Acrylic
- Features
- Adjustable Color Temperature, Dimmable, Easy Installation Slim Wafer LED Light, 2 Hour Fire Rated Recessed Light, Water Resistant
- Installation Type
- Canless Recessed Light
Description
Introducing NuWatt Fire Rated Ultra-Thin Recessed Downlight - the ultimate lighting solution combining style, safety, and simplicity. With prestigious UL263, UL1598, ASTM E119, & CAN ULC S101 fire resistance certification and IC rated, this downlight ensures peace of mind and safe installation. Seamlessly integrated into your ceiling, our canless downlight is crafted with fire-resistant materials, and rigorously tested to meet UL standards for extreme temperatures. It captivates attention with its sleek, modern design that effortlessly blends with any decor, adding sophistication to your space. Installation is a breeze! NuWatt's FIRE RATED Slim Wafer Light offers hassle-free, canless installation with water-resistant twist connectors for secure electrical connections. Its ultra-thin design and user-friendly features make the process quick and easy. Enjoy dimmability from 10 percent to 100 percent on a triac dimmer, and a high Color Rendering Index of 90 CRI90 plus that accurately showcases colors. Choose from five selectable color temperatures 2700K soft white, 3000K warm white, 3500K neutral white, 4000K cool white, and 5000K daylight using the external metal junction box's color selectable switch. Experience the perfect blend of safety, style, simplicity, dimmability, color accuracy CRI 90 plus, water-resistant connectors, and IC rating with NuWatt's Fire Rated Ultra-Slim LED Recessed Lighting. Upgrade your lighting game with confidence, trust its superior safety, stylish design, and energy efficiency ENERGY STAR certified. Let's light the way to a brighter future!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.