Shop NUWATT

4 Inch Brushed Nickel Canless Recessed Lighting LED Wafer Lights, 5CCT 2700K-5000K, 630LM, 12PK

  • Mfr # NW-P-DL-4-9W-5CT-BN-12P

  • Zoro # G815537330


product price:  $181.99
/pk 12, $15.17/ea
Free Shipping & Returns

Key Features

Lumens
630
Voltage
120V
Length
4.87 in
Width
4.87 in
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-P-DL-4-9W-5CT-BN-12P
Zoro #
G815537330
UPC #
810066272057
Country of Origin
China

Dimensions

Length
4.87 in
Width
4.87 in

Details

Lumens
630
Voltage
120V
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Shape
Round
Standards
Energy Star, JA8, ETL
Finish
Brushed Nickel
Housing Material
Dicast Aluminum, Acrylic
Watts
9W
Dimmable / Non-Dimmable
Standard Dimmer
Features
Adjustable Color Temperature, Damp Rated Recessed Lights, 5CCT Selectable Color Temperature, CRI>90 Slim Wafer LED Light, Dimmable LEDs
Installation Type
Canless Recessed Light

Description

Introducing the NUWATT Ultra Slim Canless 4 Inch Wafer Canless LED Recessed Downlight, a remarkable lighting solution designed for both homeowners and contractors seeking superior quality with a quick and easy installation. The NuWatt 4 inch Ultra-Thin New Construction Recessed Lights are built to last, featuring a high-quality aluminum construction heat sync, and driver that surpass the durability of other lights on the market. NuWatts 4 Inch LED has water-resistant twist connectors that allows for a weatherproof light ideal for indoor and outdoor applications. The ultra thin design allows for easy installation into shallow ceilings as our small recessed lighting installs directly into double drywall ceilings using the sturdy Snap In Clips. The dimmability functionality allows you to effortlessly adjust the brightness level of 630 lumens from 100% to 10% flicker free. This flexibility ensures that you can create the perfect lighting ambiance for any occasion or task. The 5 CCT Selectable feature offers exceptional versatility, with five color temperature options which allow you to toggle between 2700K, 3000K, 3500K, 4000K, and 5000K at CRI>90 from the metal junction box. Our small LED light is equipped with an acrylic lens to maintain long-term clarity without yellowing over time. Unlike conventional LEDs, our light chips maintain their brightness, eliminating the gradual loss of intensity that can occur with inferior lighting products. This not only preserves the lights' pristine appearance but also optimizes light transmission, resulting in a clear and uniform illumination throughout the space. Whether you're a homeowner seeking to revitalize your living space or a contractor in search of top-tier lighting solutions, with an impressive lifespan of 50,000 hours, the NuWatt 4 inch Ultra-Thin Recessed Canless Lights offer the perfect blend of functionality, durability, and exceptional performance. Experience the NuWatt difference and elevate your lighting today.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.