Shop NUWATT
See all product information
Create Account
4 Inch MR16 LED Retrofit 12V Recessed Downlights, 5CCT 2700K-5000K, 600LM, GU5.3 Base, 12PK
- Mfr # NW-DL-4-MR16-LV-5CT-WH-12P
- Zoro # G315537281
product price:Â
$
322.99
/pk of 12, $26.92/ea
Free Shipping & Returns
Key Features
Lumens
600
Dimmable
Standard Dimmer
Length
5.25 in
Voltage
120V
Width
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NW-DL-4-MR16-LV-5CT-WH-12P
- Zoro #
- G315537281
- UPC #
- 810066274099
- Country of Origin
- China
- Lumens
- 600
- Dimmable
- Standard Dimmer
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- Energy Star, JA8 Title 24, ETL
- Fixture Wattage
- 10W
- Housing Material
- Aluminum, Alloy Steel, Acrylic
- Fixture Shape
- Round
- Finish
- White
- Installation Type
- Retrofit Can Light
- Features
- ‎Soffit Lights Low Voltage, Low Voltage Recessed Lighting, Dimmable MR16, MR16 GU5.3 LED Bulb Replacement, Wet Rated Recessed Lighting
Dimensions
- Length
- 5.25 in
- Width
- 5.25 in
Description
Presenting the NuWatt 4 LED Retrofit Downlight featuring an MR16 GU5.3 Connector base, designed to redefine your lighting experience. Engineered with a robust aluminum build, this retrofit downlight stands as a symbol of both resilience and optimal performance. Step boldly into the future by leaving behind antiquated halogen MR16 bulbs, and welcome the NuWatt LED MR16 Lighting Retrofit. Radiating a luminous flux of 600 lumens while consuming a mere 10 watts, it not only enriches your space with vibrant light but significantly reduces energy consumption. Its impressive lifespan guarantees a sustained radiance that withstands the rigors of time. Our Triac Dimmable technology to tailor your ambiance, and offering an exceptional 5CCT Selection - ranging from the inviting 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, and 5000K Daylight - NuWatt grants you unparalleled control over your desired lighting atmosphere. Compare this versatility to halogens, which are confined to a limited 3000 Kelvins. The NuWatt 4 LED Downlight 12V shines as an ACDC 12V power, effortlessly accommodating low-voltage setups. Unlike fragile glass halogen reflector bulbs our 4-inch LED Recessed Lights Retrofits are built with an aluminum frame and strong steel clips. Our low voltage downlight has a CRI rating of 90 CRI90+, transforming your surroundings into a realm of vivid HD colors. Our low voltage recessed light will last an average of 50,000 hours whereas halogens range only 4000 hours. Our 12 Volt led recessed lights feature an MR16 GU5.3 Bi-Pin base that will fit into older fittings to completely replace up to 75W Halogen bulbs without overheating. Trust in the NuWatt advantage and switch your old halogen fittings with a crisp, clean, and minimal-effort LED retrofit Installation. Experience the benefits with cost-saving, energy-reducing, and customizable 5CCT Selectable LED colors that our low voltage ceiling lights provide! Light Up Your World with NuWatt!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.