5/6 Inch LED Disk Lights Can Lights or Surface Mount Disk Downlights, 2700K-5000K, 1100LM, 24PK

  • Mfr # NW-R-DSK-6-15W-5CT-24P

  • Zoro # G115537351


product price:  $225.99
/pk 24, $9.42/ea
Free Shipping & Returns

Key Features

Lumens
1100
Dimmable
Standard Dimmer
Length
7.37 in
Voltage
120V
Width
7.37 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-R-DSK-6-15W-5CT-24P
Zoro #
G115537351
UPC #
810066273948
Country of Origin
China

Dimensions

Length
7.37 in
Width
7.37 in

Details

Lumens
1100
Dimmable
Standard Dimmer
Voltage
120V
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Standards
Energy Star, ETL, JA8
Fixture Wattage
15W
Fixture Shape
Round
Finish
White
Housing Material
Plastic, Metal
Features
Energy Efficient, Adjustable Color Temperature, Dimmable, Dual Installation: Surface Mount or Retrofit, Damp Location Rated
Installation Type
Retrofit Can Light

Description

Shine the Right Light Into Your Home or Office Space The NUWATT 5/6 Slim LED Flush Mount Disk Downlights are perfect for residential and commercial locations, from offices to kitchens, bedrooms, bathrooms, and laundry rooms. Each has a luminous flux of 1,000 lumens and a wattage of 15W. Choose the right shine for your space: The 2700K soft white color light mimics morning sunlight. The 3000K warm white color light mimics mid-afternoon sunlight. The 4000K medium white color light mimics morning sunlight. The 5000K cool white color light mimics pure natural daylight. These LED disks are powered with CRI90+ for true color rendering. It is compatible with most dimmers to control LED output intensity and dim it as you see fit. You have free rein to turn down the brightness from 100% to as low as 5% without any flicker! Installation is quick and simple. We designed these ceiling lights to be directly wired to a 4/6 junction box, which means they do not need a can. Featuring reliable LED chips, high-quality lens, heat dissipation, and AC technology, they also have a dustproof and waterproof construction to ensure excellent indoor and outdoor performance. Save energy and get your moneys worth! With an average life of 50,000 hours, these LED ceiling lights will decrease maintenance and replacement costs. Enjoy their 45-year lifespan with an average use of 3 hours per day and forget about energy consumption costs once and for all.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.