5/6" LED Flush Mount Ceiling Light, Dimmable Retrofit Disk Recessed Lighting Fixture, 5000K, PK12

  • Mfr # NW-R-DSK-6-15W-50K-12P

  • Zoro # G007990646


product price:  $117.99
/pk 12, $9.83/ea
Free Shipping & Returns

Key Features

Length
7.4 in.
Voltage
120
Height
7.4 in.
Lumens
1000
Watts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NW-R-DSK-6-15W-50K-12P
Zoro #
G007990646
UPC #
810066272361
Country of Origin
China

Dimensions

Length
7.4 in.
Height
7.4 in.

Details

Color temp
5000k
Voltage
120
Lumens
1000
Watts
15
Dimmable
yes
Glass Color
White
Item
Slim Flush Mount LED Ceiling Light
Standards
ETL, JA8, Title 24

Description

NUWATT LED 6 inch LED FlushSurface Mount Disk Lights come in multiple colors and pack sizes Perfect for any new construction or remodel Retrofit E26 connection included in the box

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.