Shop NUWATT
See all product information
Create Account
6 Inch 2 Hour Baffle Trim Fire Rated Recessed Lighting Canless LED Lights 2700K-5000K, 1200LM, 12PK
- Mfr # NW-PB-DL-6-15W-5CT-FR-WH-12P
- Zoro # G015537277
product price:Â
$
399.99
/pk of 12, $33.33/ea
Free Shipping & Returns
Key Features
Lumens
1200
Voltage
120V
Length
6.88 in
Width
6.88 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-PB-DL-6-15W-5CT-FR-WH-12P
- Zoro #
- G015537277
- UPC #
- 810066274488
- Country of Origin
- China
Dimensions
- Length
- 6.88 in
- Width
- 6.88 in
Details
- Lumens
- 1200
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable / Non-Dimmable
- Standard Dimmer
- Shape
- Round
- Housing Material
- High Temperature Fire Resistant Red Paint, Fire Rated Steel Back, Aluminum, Acrylic
- Watts
- 15W
- Standards
- Energy Star, UL 263,-UL/598, ASTME119, & CAN ULC S101, ETL
- Finish
- White
- Installation Type
- Canless Recessed Light
- Features
- Adjustable Color Temperature, Dimmable, Easy Installation Slim Wafer LED Light, 2 Hour Fire Rated Recessed Light, Water Resistant
Description
Transform your lighting with NuWatt's Fire Rated Canless LED Recessed Light 6 Inch Baffle Trim. With a 2-hour fire rating straight out of the package, no fire cover needed. Nuwatts Recessed Baffle is meticulously crafted to meet stringent fire safety regulations UL 263, ASTM E119, and ULC S101. But thats not all it can do. Our color changing recessed lights offers 5 adjustable color temperature options, allowing you to effortlessly switch between Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4000K, and Daylight 5000K, all while maintaining a CRI90+ rating for vivid, lifelike colors. Streamline your new construction with NuWatt's Slim LED Ceiling Light, designed for simple installation and compatibility with standard TRIAC dimmer switches. Granting precise control over brightness levels from 10% to 100%. And installation is a breeze - just follow our straightforward guide, and you'll be enjoying your new fire rated recessed light in minutes. Plus, our ENERGY STAR-certified 6 inch baffle consumes an astonishing 90% less energy compared to traditional incandescent bulbs, resulting in savings on electricity bills while emitting an impressive 1200 lumens 15W of brightness. Plus, you can trust that our IC-rated baffle downlights won't overheat or cause a fire hazard. So you can count on Nuwatt to lead the charge in fire-rated LED recessed lights, engineered for both energy efficiency and safety in a variety of commercial and residential settings.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.