Shop NUWATT
See all product information
Create Account
60W Outdoor Wall Pack Lights LED Commercial Lighting with Dusk to Dawn Photocell Light Sensor, 4PK
- Mfr # NW-WP-60W-BRO-50K-4P
- Zoro # G915537353
product price:Â
$
314.99
/pk of 4, $78.75/ea
Free Shipping & Returns
Key Features
Features
‎Dimmable, Waterproof, Ultra Bright
Voltage
120V to 277V
Width
8.5 in
Length
8.44 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NW-WP-60W-BRO-50K-4P
- Zoro #
- G915537353
- UPC #
- 810066271036
- Country of Origin
- China
- Features
- ‎Dimmable, Waterproof, Ultra Bright
- Voltage
- 120V to 277V
- Watts
- 60W
- Lumens
- 4800
- Finish
- Bronze
- Housing Material
- Diecast Aluminum
- Standards
- UL, DLC
- Mounting
- Wall Pack
- Color Temperature
- 5000 K
- Dimmable
- 0-10V Dimmer
- Shape
- Rectangle
Dimensions
- Width
- 8.5 in
- Length
- 8.44 in
Description
NUWATT Wall Pack fixture is a powerful, waterproof and compatible with universal voltage. Our flood light is equipped with die cast aluminum housing, finished with a matte bronze powder paint, and anti-corrosion priming. We use a glass lens on all outdoor fixtures to avoid yellowing. Enjoy a powerful lumen output with our efficient Wall Pack that achieves over 115 Lumens PER Watt.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.