15W White LED Flood Light 3000K/4000K/5000K 3CCT IP65 Outdoor Waterproof Lighting, Knuckle Mount

  • Mfr # NW-SFL-15W-3CT-KN-WH

  • Zoro # G307392157


product price:  $58.25
/ea

Key Features

Standards
UL and DLC Listed
Lumens
1950
Watts
15
Material
Aluminum
Light Distribution
Type II
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-SFL-15W-3CT-KN-WH
Zoro #
G307392157
UPC #
810066271517
Country of Origin
China

Details

Standards
UL and DLC Listed
Lumens
1950
Watts
15
Material
Aluminum
Color
White
Light Distribution
Type II
Item
Mini Area Light, Flood/Landscape Fixture
Special Features
Non-Dimmable, Must Be Hardwired
Color Temp.
3 CCT Color Changing Options
Voltage
120 -277

Description

The NUWATT LED Flood Light is great for Landscape, Security and Construction sites The product is heavy duty and boasts a commercial grade diecast Aluminum Housing, corrosion resistant, extremly fast heat sink frame

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.