4 Inch Gimbal LED Recessed Lighting for Sloped Ceiling 2700K-5000K 5CCT Canless Lights, PK6

  • Mfr # NW-P-ADJDL-4-9W-5CT-WH-6P

  • Zoro # G207950914


product price:  $119.99
/pk 6, $20.00/ea
Free Shipping & Returns

Key Features

Voltage
120
Dimmable / Non-Dimmable
Dimmable
Standards
ETL Certified
Color Temp.
5 CCT Color Changing Options
Watts
9
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-P-ADJDL-4-9W-5CT-WH-6P
Zoro #
G207950914
UPC #
810066271388
Country of Origin
China

Details

Lumens
600
Voltage
120
Dimmable / Non-Dimmable
Dimmable
Standards
ETL Certified
Trim Color
White
Color Temp.
5 CCT Color Changing Options
Watts
9

Description

The NUWATT Adjustable Canless 4 Inch LED Downlight is perfect for your home, office, shop, hotel, or any residential, commercial, or hospitality building Each LED light has a luminous flux of 600 lumens and a wattage of 9W equivalent to 50W and 65W halogen lighting These LED ceiling lights feature 5in1 CCT options, which allow you to toggle between 2700K, 3000K, 3500K, 4000K, and 5000K to shine the right light color from warm light akin to morning sunlight to cool white light that mimics pure natural daylight Plus,

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.