4" Square Ultra Thin Black Trim LED Recessed Lighting 5CCT 2700K/3000K/3500K/4000K/5000K 12 PK

  • Mfr # NW-P-SQDL-4-9W-5CT-BLK-12P

  • Zoro # G107950915


product price:  $246.99
/pk 12, $20.58/ea
Free Shipping & Returns

Key Features

Lumens
600
Voltage
120
Height
4.6 in.
Color Temp.
5 CCT Color Changing Options
Watts
9
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-P-SQDL-4-9W-5CT-BLK-12P
Zoro #
G107950915
UPC #
810066270442
Country of Origin
China

Dimensions

Length
4.6 in.
Height
4.6 in.

Details

Lumens
600
Voltage
120
Color Temp.
5 CCT Color Changing Options
Trim Color
Black
Watts
9
Dimmable / Non-Dimmable
Dimmable
Standards
ETL Certified

Description

Ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these Ultra Thin LED Recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings Our slim profile downlights are IP Rated suitable for damp or outdoor locations

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.