3 Inch Ultra Thin LED Recessed Lighting 5CCT 2700K/3000K/3500K/4000K/5000K ETL Wafer Lights 12 PK

  • Mfr # NW-P-DL-3-6W-5CT-WH-12P

  • Zoro # G607950873


product price:  $173.99
/pk 12, $14.50/ea
Free Shipping & Returns

Key Features

Lumens
420
Voltage
120
Height
3.5 in.
Standards
ETL Certified
Dimmable / Non-Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-P-DL-3-6W-5CT-WH-12P
Zoro #
G607950873
UPC #
810066272156
Country of Origin
China

Dimensions

Length
3.5 in.
Height
3.5 in.

Details

Lumens
420
Voltage
120
Standards
ETL Certified
Dimmable / Non-Dimmable
Dimmable
Watts
6
Color Temp.
5 CCT Color Changing Options
Trim Color
White

Description

Ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these Ultra Thin LED Recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings Our slim profile downlights are IP Rated suitable for damp or outdoor locations

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.