
4 Inch Ultra Thin LED Recessed Lighting 5CCT 2700K/3000K/3500K/4000K/5000K ETL Wafer Lights 12 PK
Mfr # NW-P-DL-4-9W-5CT-WH-12P
Zoro # G807950901
product price:Â $184.99
/pk 12, $15.42/ea
Free Shipping & Returns
Key Features
Lumens
600
Voltage
120
Length
4 in.
Height
4 in.
Standards
ETL Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NW-P-DL-4-9W-5CT-WH-12P
Zoro #
G807950901
UPC #
810066270343
Country of Origin
China
Dimensions
Length
4 in.
Height
4 in.
Details
Lumens
600
Voltage
120
Standards
ETL Certified
Dimmable / Non-Dimmable
Dimmable
Color Temp.
5 CCT Color Changing Options
Watts
9
Trim Color
White
Description
The NUWATT Slim Panel downlights are ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these canless LED recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.