UFO LED High Bay Light 240W Warehouse LED Lighting, 0-10V, 120-277V, 5000K Daylight, 35000LM
- Mfr # NW-UFO-240W-50K-BL
- Zoro # G515537326
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000 K
Standards
UL, DLC
Max. Fixture Wattage
240W
Housing Material
Diecast Aluminum
Length
11.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NW-UFO-240W-50K-BL
- Zoro #
- G515537326
- UPC #
- 810066272705
- Country of Origin
- China
- Lumens
- 35000
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 5000 K
- Standards
- UL, DLC
- Max. Fixture Wattage
- 240W
- Housing Material
- Diecast Aluminum
- Fixture Mounting Type
- High Bay
- Fixture Shape
- Round
- Dimmable
- 0-10V Dimmer
- Finish
- Black
- Features
- ‎Dimmable, Waterproof, Ultra Bright
Dimensions
- Width
- 11.81 in
- Length
- 11.81 in
Description
NUWATT 240W UFO LED High Bay Light. 5000K Ultra Bright Daylight. Fully Waterproof. Perfect for Barns, Warehouses, Offices, Exhibition Halls, Hospitality, Schools, Gyms with many other commercial uses.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.