Zoro Homepage

KS8101DFL Wall Mount Pot Filler Kitchen Faucet

  • Mfr # KS8101DFL

  • Zoro # G3070489


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever Handle
Number of Handles
1
Faucet Operation
Manual
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8101DFL
Zoro #
G3070489
UPC #
663370543722
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Chrome
Handle Type
Lever Handle
Item
KS8101DFL Wall Mount Pot Filler Kitchen
Number of Handles
1
Faucet Operation
Manual
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Mounting Type
Wall Mount

Description

Item KS8101DFL Wall Mount Pot Filler Kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.