Shop NVENT
See all product information
Create Account
24 in x 16 in x 6 in NEMA 12/13 Steel Wall-Mount Enclosure
- Mfr # A24H16ALP
- Zoro # G323397648
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Type
CONTINUOUS HINGE ENCLOSURE
Enclosure Material
Steel
Mounting
External Bracket, Wall
Nominal Height
24 in
Nominal Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A24H16ALP
- Zoro #
- G323397648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Height
- 24 in
- Nominal Width
- 16 in
- Nominal Depth
- 6 in
Details
- Type
- CONTINUOUS HINGE ENCLOSURE
- Enclosure Material
- Steel
- Mounting
- External Bracket, Wall
- Series
- A4
- Standards
- UL 508A, CUL, CSA C22.2
- Cover Style
- Continuous Hinge with Removable Pin, ClA, Padlockable Hasp and Staple
- Color
- ANSI 61 Gray
- Finish
- Polyester Powder Coated
- NEMA Enclosure Rating
- NEMA 3/4/12/13, IP66
Description
WALL-MOUNT TYPE 4 ENCLOSURE 24.00X16.00X6.00 STEEL GRAY
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.