This item is Discontinued.

Nvent Caddy 2 JHOOK ASSEMBLED TO 4Z34 No 12THRU 1/4 AND 1/8 THRU 3/8, PK 50 CAT32HP4Z34

2 JHOOK ASSEMBLED TO 4Z34 No 12THRU 1/4 AND 1/8 THRU 3/8, PK 50 (Discontinued)

  • Mfr # CAT32HP4Z34
  • Zoro # G1199643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT32HP4Z34
Zoro #
G1199643
UPC #
782856716549
Country of Origin
Unknown

Dimensions

Wire Size
3.9-4.80
Height
121.60 millimetre
Length
71.10 millimetre
Width
50.80 millimetre
Diameter (Ø )
50-50.00
Rod Size (RS)
4

Details

Material
Steel
Type
J-Hooks
Static Load (F)
130
Cable Capacity, Cat 6
60
Cable Capacity, Cat 6A
35
Cable Capacity, Cat 5e
90
Finish
Pregalvanized
Area
2561

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.