Shop NVENT CADDY
See all product information
Create Account
Angled Hanger Bracket
- Mfr # CATHBA
- Zoro # G515271503
product price:Â
$
3.19
/ea
Key Features
Color
Silver
Max. Load Capacity
300 lb
Material
Steel
Description/Special Features
Quick Installation of J-Hooks
Standards
cUL, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CATHBA
- Zoro #
- G515271503
- UPC #
- 782856302452
- Country of Origin
- United States
Dimensions
- Mounting Hole Dia.
- 1/4 in
Details
- Item
- Angled Hanger Bracket
- Color
- Silver
- Max. Load Capacity
- 300 lb
- Material
- Steel
- Description/Special Features
- Quick Installation of J-Hooks
- Standards
- cUL, UL
- Attachment Style
- Screw On
- Includes Locking Latch
- No
- Shell Material
- Steel
- Wire Color
- Silver
Description
Angled Hanger Bracket, Mounting Location Ceiling, Wall, Color Silver, Max. Load Capacity 300 lb, Material Steel, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Quick Installation of J-Hooks, Standards cUL, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.