Zoro Homepage

Angled Hanger Bracket, PK8

  • Mfr # CATHBA

  • Zoro # G2919874


product price: $13.69
/pk 8, $1.71/ea

Key Features

Mounting Location
Wall, Ceiling
Color
Silver
Max. Load Capacity
300 lb
Material
Steel
Mounting Type
Mounting Hole 9/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CATHBA
Zoro #
G2919874
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
1/4 in
Height
129.54 millimetre
Length
429.26 millimetre
Width
165.10 millimetre
Length (L)
318-318.00
Width (W)
44-44.00
Depth (D)
43-43.00
Hole Size (HS)
6.4-6.40

Details

Item
Angled Hanger Bracket
Mounting Location
Wall, Ceiling
Color
Silver
Max. Load Capacity
300 lb
Material
Steel
Mounting Type
Mounting Hole 9/32"
Description/Special Features
Quick Installation of J-Hooks
Standards
cUL, UL
Attachment Style
Screw On
Includes Locking Latch
No
Finish
Pregalvanized

Description

Angled Hanger Bracket, Mounting Location Ceiling, Wall, Color Silver, Max. Load Capacity 300 lb, Material Steel, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Quick Installation of J-Hooks, Standards cUL, UL, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.