Zoro Homepage

Bracket, Steel, - Box Type

  • Mfr # J1A35

  • Zoro # G3325725


product price: $3.49
/ea

Key Features

Material
Steel
Color
Silver, Black
For Use With
Support 4", 4-11/16" Outlet Boxes
Sub-Category
Mounting Accessories
Standards
cUL Listed, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1A35
Zoro #
G3325725
UPC #
00782856216742
Country of Origin
United States

Dimensions

For Stud Width
2 1/2 in, 3 5/8 in

Details

Item
Bracket
Material
Steel
Color
Silver, Black
For Use With
Support 4", 4-11/16" Outlet Boxes
Sub-Category
Mounting Accessories
Standards
cUL Listed, UL Listed
Function
Prevents Boxes from Being Pushed Back into the Stud Cavity, Reducing Costly Trim Out Issues
Finish
nVent CADDY Armour

Description

Box Support Bracket, Adjustable, Hammer On, Provides Far Side Support for 4 and 4 11/16 In Boxes to 2 1/2 or 3 1/2 In Metal or Wood Studs, Color Silver/Black, Material of Construction Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.