Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bridle Ring, Conduit; Pipe Use, 3/4 in, Steel, Galvanized

  • Mfr # 2BRT12

  • Zoro # G2904221


product price: $2.65
/ea

Key Features

Nominal/Conduit Pipe
3/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BRT12
Zoro #
G2904221
UPC #
078285676913
Country of Origin
United States

Dimensions

Thread Size
#10-24
Width
3/4 in
Overall Width
3/4 in
Compatible Pipe Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Compatible Nominal Conduit/Pipe Size
3/4 in
Screw Diameter (Sc)
4.8-4.80
Diameter (Ø )
19.1-19.10
Screw Length (L)
14.3
Diameter (Ø )
19.1-19.10

Details

Item
Bridle Ring
Nominal/Conduit Pipe
3/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Sub-Category
Rings
Standards
cULus
Number of Pieces
1
Color
Gray
Load Capacity
50 lb
Screw Type
Metal
Ultimate Static Load (F)
220

Description

Bridle Ring, Load Capacity 50 lb, Thread Size #10-24, Compatible Pipe Size 3/4 in, Steel, Finish Galvanized, Gray, Overall Width 3/4 in, Compatible Conduit Trade Size 3/4 in, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With Low Voltage Cable, cULus, Conduit and Cable Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.