Cable Protector, 2-1/2 in H, 8 ft L, 4-3/4 in W, 1 Channel, Polyethylene, White
Mfr # LPP74728
Zoro # G601212557
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Length
8 ft
Width
4-3/4 in
Number of Channels
1
Max. Cable Dia.
2-1/2 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPP74728
Zoro #
G601212557
UPC #
00782856574644
Country of Origin
United States
Dimensions
Height
2-1/2 in
Length
8 ft
Width
4-3/4 in
Max. Cable Dia.
2-1/2 in
Channel Width
2 1/2 in
Cable Protector Channel Height
2 1/2 in
Cable Protector Height
2 1/2 in
Details
Item
Cable Protector
Number of Channels
1
Material
Polyethylene
Color
White
Connection Style
Overlap
Description
Protective Cover, Number of Channels 1, Cable Protector Channel Height 2 1/2 in, Channel Width 2 1/2 in, Width 4 3/4 in, Cable Protector Height 2 1/2 in, Connection Style Overlap, Length 8 ft, Color White, Material Polyethylene, Max. Cable Dia. 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.