CADDY Pyramid ST Fixed Strut Support, 6.4in H, 1000lb Load
Mfr # PSF10D
Zoro # G2796022
product price: $53.19
/eaSold in multiples of 5 for $265.95
Key Features
Size
10" x 6.4"
Overall Height
163 mm
Overall Width
8"
Material
Steel, Polypropylene, Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSF10D
Zoro #
G2796022
UPC #
-
Country of Origin
United States
Dimensions
Size
10" x 6.4"
Overall Height
163 mm
Overall Width
8"
Details
Item
Single Channel Strut
Material
Steel, Polypropylene, Polyethylene
Description
Foam Pyramid Fixed Strut 10in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.