Zoro Homepage

Clamp, Conduit; EMT; Pipe Use, 1 in, Steel, Galvanized

  • Mfr # CD2B

  • Zoro # G2840887


product price: $1.59
/ea

Key Features

Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Pipe
Sub-Category
Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD2B
Zoro #
G2840887
UPC #
-
Country of Origin
United States

Dimensions

Width
19.05 millimetre
Length
34.00 millimetre
Height
61.24millimetre
Flange Thickness
1 in
Compatible Pipe Size
1 in
Mounting Hole Diameter
0.25 in
Compatible Conduit Trade Size
1 in
Compatible Nominal Conduit/Pipe Size
1 in
Outer Diameter (OD)
25-33.00
Hole Size (HS)
7.14-7.14
Rigid Conduit/Pipe Size
1

Details

Item
Clamp
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Pipe
Sub-Category
Clamps
Standards
UL/cUL
Mounting Type
Screw On
Color
Gray
Number of Pieces
100
Includes
Nut, Retained Bolt
Description/Special Features
Captive Bolt and Built-in Nut, May Be Used with Beam Clamps
For Maximum Cable OD
1.315 in
Compatible Conduit Type
EMT, RMC
For Minimum Cable OD
1 in
Load Capacity
50 lb
Nut Type
Built-In Nut
Static Load 2 (F2)
220
Static Load 1 (F1)
880

Description

Conduit & Cable Hanger - Screw-On, Flange Thickness 1 in, Load Capacity 50 lb, Compatible Pipe Size 1 in, Steel, Finish Galvanized, Gray, Compatible Conduit Trade Size 1 in, Compatible Conduit Type EMT, RMC, Compatible Nominal Conduit/Pipe Size 1 in, For Maximum Cable OD 1.315 in, For Minimum Cable OD 1 in, For Use With Cable, Conduit, Pipe, Includes Nut, Retained Bolt, Mounting Hole Diameter 0.25 in, Mounting Type Screw On, cULus, Conduit Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.