Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip, Conduit; EMT; Pipe Use, 1/2 in, Steel, Zinc Phosphate

  • Mfr # 812M58

  • Zoro # G3481834


product price: $5.69
/ea

Key Features

Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Zinc Phosphate
For Use With
Conduit; EMT; Pipe
Sub-Category
Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812M58
Zoro #
G3481834
UPC #
00782856172109
Country of Origin
United States

Dimensions

Flange Thickness
5/16 in to 1/2 in
Width
38.00 millimetre
Height
78.00millimetre
Length
53.00 millimetre
Compatible Conduit Trade Size
1/2 in, 3/4 in
Compatible Nominal Conduit/Pipe Size
1/2 in, 3/4 in
Compatible Pipe Size
1/2 in, 3/4 in
Rigid Conduit/Pipe Size
0.5
Outer Diameter (OD)
18-30.00
Flange Thickness (FT)
8-14.00

Details

Item
Clip
Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Zinc Phosphate
For Use With
Conduit; EMT; Pipe
Sub-Category
Clips
Mounting Type
Hammer On, Snap Close
Description/Special Features
Rotates 360 Degrees
Color
Gray
Number of Pieces
100
For Minimum Cable OD
0.71 in
For Maximum Cable OD
1.18 in
Load Capacity
75 lb
Compatible Conduit Type
EMT, RMC
Number of pieces
100
Static Load (F)
330

Description

Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 5/16 in to 1/2 in, Load Capacity 75 lb, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Corrosion Resistant Coated, Gray, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Conduit Type EMT, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, Rotates 360 Degrees , For Maximum Cable OD 1.18 in, For Minimum Cable OD 0.71 in, For Use With Cable, Conduit, Pipe, Mounting Type Hammer On, Snap Close

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.