Zoro Homepage

Clip, Conduit; EMT; Pipe Use, 2 in, Steel, Zinc Phosphate

  • Mfr # 32M24SM

  • Zoro # G3190031


product price: $4.99
/ea

Key Features

Nominal/Conduit Pipe
2 in
Material
Steel
Finish
Zinc Phosphate
For Use With
Conduit; EMT; Pipe
Sub-Category
Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32M24SM
Zoro #
G3190031
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
1/8 in to 1/4 in
Compatible Nominal Conduit/Pipe Size
2 in
Compatible Pipe Size
2 in
Compatible Conduit Trade Size
2 in
Rigid Conduit/Pipe Size
2
Outer Diameter (OD)
50-60.00
Flange Thickness (FT)
3-8.00

Details

Item
Clip
Nominal/Conduit Pipe
2 in
Material
Steel
Finish
Zinc Phosphate
For Use With
Conduit; EMT; Pipe
Sub-Category
Clips
Mounting Type
Hammer On, Snap Close
Description/Special Features
Load Cap. 25 lb, Rotates 360 Degrees
Standards
cULus
Color
Gray
Number of Pieces
50
Compatible Conduit Type
EMT, RMC
Load Capacity
25 lb
For Maximum Cable OD
2.362 in
For Minimum Cable OD
1.969 in
Number of pieces
50
Static Load (F)
120

Description

Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 1/8 in to 1/4 in, Load Capacity 25 lb, Compatible Pipe Size 2 in, Steel, Finish Corrosion Resistant Coated, Gray, Compatible Conduit Trade Size 2 in, Compatible Conduit Type EMT, RMC, Compatible Nominal Conduit/Pipe Size 2 in, Rotates 360 Degrees , For Maximum Cable OD 2.362 in, For Minimum Cable OD 1.969 in, For Use With Cable, Conduit, Pipe, Mounting Type Hammer On, Snap Close, cULus, Conduit and Cable Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.