Clip, Conduit Use, Steel, Galvanized
Mfr # DSI2A
Zoro # G2034687
product price: $1.39
/eaSold in multiples of 100 for $139.00
Key Features
Material
Steel
Finish
Galvanized
For Use With
Conduit
Standards
cULus
Sub-Category
Clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSI2A
Zoro #
G2034687
UPC #
-
Country of Origin
United States
Dimensions
For Drywall Thickness
1/4 in, 1 1/2 in
Details
Item
Clip
Material
Steel
Finish
Galvanized
For Use With
Conduit
Standards
cULus
Sub-Category
Clips
Function
Works on Drywall, Lath and Plaster fom 1/4 in to 1-1/2 in Thick
Color
Silver
Design
1-Piece, Break-Apart Design
Box Type
Old Work
Description
Conduit Box Clip Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.