Shop NVENT CADDY
See all product information
Create Account
Clip, Silver, 1 3/4 in H, 1 3/4 in L
- Mfr # 515A
- Zoro # G2549653
product price:Â
$
2.95
/ea
Key Features
Description/Special Features
For Straight or Upturned Fixtures on Standard or Tall T-Grid, Provides a positive method for securing Troffers, lay-ins, and air diffusers, Fits round or rectangular head T-Grid, Tall grid compatible, Spring Steel Material
Sub-Category
Fixture Hanging and Mounting
Nominal Length
1 3/4 in
Standards
UL Listed
Finish
nVent CADDY Armour
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515A
- Zoro #
- G2549653
- UPC #
- 00782856685401
- Country of Origin
- United States
- Description/Special Features
- For Straight or Upturned Fixtures on Standard or Tall T-Grid, Provides a positive method for securing Troffers, lay-ins, and air diffusers, Fits round or rectangular head T-Grid, Tall grid compatible, Spring Steel Material
- Sub-Category
- Fixture Hanging and Mounting
- Item
- Clip
- Standards
- UL Listed
- Finish
- nVent CADDY Armour
- For Use With
- Standard T-Grid Ceiling Troffer, Straight Lip Troffer, Tall T-Grid Ceiling Troffer, Upturned Troffer
- Type
- Fixture Support
- Color
- Silver
- Material
- Spring Steel
- Product Type
- Clip
- Mounting Style
- Grid
- Includes
- Lay-In and Troffer Support Clip
- Shell Material
- Spring Steel
- Wire Color
- Silver
- Compatible Product Type
- Standard T-Grid Ceiling Troffer, Straight Lip Troffer, Tall T-Grid Ceiling Troffer, Upturned Troffer
- Traction Material
- Spring Steel
Dimensions
- Nominal Length
- 1 3/4 in
- Length
- 1 3/4 in
- Overall Length
- 1 3/4 in
- Overall Height
- 1 3/4 in
- Overall Width
- 1 in
- Wire Rope Length
- 1 3/4 in
Description
Clip, Mounting Style Grid, For Use With Standard T-Grid Ceiling Troffer, Straight Lip Troffer, Tall T-Grid Ceiling Troffer, Upturned Troffer, Overall Width 1 in, Overall Length 1 3/4 in, Overall Height 1 3/4 in, Includes Lay-In and Troffer Support Clip, Material Spring Steel, Finish nVent CADDY Armour, Color Silver, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.