Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Clamp, 1 In EMT, Silver

  • Mfr # SCH16B

  • Zoro # G3485632


product price: $3.49
/ea

Key Features

Sub-Category
Clamps and Hangers
Color
Silver
Finish
Electroplated
Conduit Size
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCH16B
Zoro #
G3485632
UPC #
00782856255161
Country of Origin
United States

Dimensions

Conduit Size
1 in
Thread Size
1 in
Length
31.00 millimetre
Width
26.00 millimetre
Thickness
3/4 in
Strut Trade Size
1 in
For Strut Channel Size
1 5/8 in
EMT Conduit Size
1
Rigid Conduit/Pipe Size
0.75
Outer Diameter (OD)
18.3-29.50
Height
113.00 millimetre

Details

Sub-Category
Clamps and Hangers
Item
Strut Clamp
Color
Silver
Finish
Electroplated
Material
Steel
Conduit Type
EMT, Flexible, IMC, Rigid
For Use With
1 5/8 in Strut Channels, Conduit, MC/AC Cables
Includes
Bolt, Saddle
Cable Range
0.720 in to 1.160 in
Load Capacity
50 lb
Number of Pieces
100
Standards
UL Listed
Ultimate Static Load 3 (F3)
222
Ultimate Static Load 2 (F2)
334
Static Load 1 (F1)
880

Description

Strut Clamp, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Thickness 3/4 in, Steel, Finish Electroplated, Color Silver, Strut Trade Size 1 in, Load Capacity 50 lb, Thread Size 1 in, Cable Range 0.720 in to 1.160 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.