Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Clamp, 3/4 In EMT, Silver

  • Mfr # SCH12B

  • Zoro # G2625533


product price: $3.19
/ea

Key Features

Sub-Category
Clamps and Hangers
Color
Silver
Finish
Electroplated
Conduit Size
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCH12B
Zoro #
G2625533
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
3/4 in
Thread Size
3/4 in
Thickness
1/2 in
Length
25.00 millimetre
Width
26.00 millimetre
For Strut Channel Size
1 5/8 in
Strut Trade Size
3/4 in
Height
54.00 millimetre
EMT Conduit Size
0.75
Rigid Conduit/Pipe Size
0.5
Outer Diameter (OD)
14.5-23.40

Details

Sub-Category
Clamps and Hangers
Item
Strut Clamp
Color
Silver
Finish
Electroplated
Material
Steel
Conduit Type
EMT, Flexible, IMC, Rigid
Includes
Bolt, Saddle
For Use With
1 5/8 in Strut Channels, Conduit, MC/AC Cables
Cable Range
0.570 in to 0.920 in
Standards
UL Listed
Number of Pieces
100
Load Capacity
50 lb
Static Load 1 (F1)
880
Ultimate Static Load 3 (F3)
222
Ultimate Static Load 2 (F2)
334

Description

Strut Clamp, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Thickness 1/2 in, Steel, Finish Electroplated, Color Silver, Strut Trade Size 3/4 in, Load Capacity 50 lb, Thread Size 3/4 in, Cable Range 0.570 in to 0.920 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.