Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Clamp, 4 In EMT, Silver

  • Mfr # SCH72B

  • Zoro # G3376186


product price: $12.79
/ea

Key Features

Sub-Category
Clamps and Hangers
Color
Silver
Finish
Electroplated
Conduit Size
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCH72B
Zoro #
G3376186
UPC #
30782856252727
Country of Origin
United States

Dimensions

Conduit Size
4 in
Thread Size
4 in
Length
130.00 millimetre
Thickness
4 in
Width
26.00 millimetre
For Strut Channel Size
1 5/8 in
Strut Trade Size
4 in
Outer Diameter (OD)
97.8-114.30
Rigid Conduit/Pipe Size
4
Height
227.00 millimetre
EMT Conduit Size
4

Details

Sub-Category
Clamps and Hangers
Item
Strut Clamp
Color
Silver
Finish
Electroplated
Material
Steel
Includes
Bolt, Saddle
For Use With
1 5/8 in Strut Channels, Conduit, MC/AC Cables
Conduit Type
EMT, Flexible, IMC, Rigid
Cable Range
3.850 in to 4.500 in
Number of Pieces
50
Standards
UL Listed
Load Capacity
50 lb
Static Load 1 (F1)
1550
Ultimate Static Load 3 (F3)
222
Ultimate Static Load 2 (F2)
334

Description

Strut Clamp, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Thickness 4 in, Steel, Finish Electroplated, Color Silver, Strut Trade Size 4 in, Load Capacity 50 lb, Thread Size 4 in, Cable Range 3.850 in to 4.500 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.