Shop All Electrical Box Hardware
Nvent Caddy
Fan/Fixture Mount, 2 Gang, Steel, Ceiling Box
Mfr # 512HDFM70
Zoro # G3727814
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Steel
- Length 4 in
- Nominal Depth 2-1/8"
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 512HDFM70
- Zoro # G3727814
- UPC # 00782856638377
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Nominal Depth | 2-1/8" |
Width | 4 in |
Nominal Length | 4" |
Depth | 2-1/8 in |
Nominal Width | 4" |
Details
Item | Fan/Fixture Mount |
Number of Gangs | 2 |
Material | Steel |
Box Type | Ceiling Box |
Color | Silver |
Capacity | 21.5 cu. in. |
Number of 1/2 In. Side Knockouts | 4 |
Standards | UL |
Number of 1/2 In. Back Knockouts | 3 |
Rated | Fan Rated |
Includes | Mounting Screws, Caddy(R) Speed Link Universal Support System, And (2) Fixture Mount Stabilizer Clips |
Number of Gang | 2-Gang |
Finish | Pregalvanized |
Characteristics | 2-1/8" Electrical Box Is Pre-Mounted In The Center Of The Brace And Features Three Open Knockouts For Quick And Easy Installation. The Installed Box Position Is Fully Adjustable Over 16" To Provide A Customizable Installation. |
Function | Supports 70 to 90 Pounds with a Double Brace |
T-Grid Span | 609.6 |
Working Load (F) | 300 |
Description
Electrical Box, Box Type Octagon Ceiling Pan, Number of Gangs 2, Capacity 21.5 cu in, Material Pre-Galvanized Steel, Number of 1/2 In. Back Knockouts 3, Number of 1/2 In. Side Knockouts 4, Rated Fan Rated, Nominal Depth 2 1/8 in, Nominal Length 4 in, Nominal Width 4 in, Color Silver, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B10B)
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Plastic (766PMD)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1)
- NVENT CADDY Stabilizer Clip, NOVAL Accessory, Steel (FMSBC1)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MPLS2)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C4)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MPLS)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1212)
- Nvent Caddy Electrical Box Hardware