Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J-Hook 3in.

  • Mfr # CAT48HP

  • Zoro # G2034212


product price: $11.59
/ea
Sold in multiples of 25 for $289.75

Key Features

Internal Diameter
3"
Product Name
CAT HP J-Hook
Certifications & Standards
UL, UR, cUL, cUR, cULus, cURus
Product Type
Cable Tying
Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT48HP
Zoro #
G2034212
UPC #
-
Country of Origin
United States

Dimensions

Internal Diameter
3"
Diameter
3"

Details

Item
J-Hook 3in.
Product Name
CAT HP J-Hook
Certifications & Standards
UL, UR, cUL, cUR, cULus, cURus
Product Type
Cable Tying
Cable Manager Type
J-hook
Product Material
Steel

Description

J-Hook 3in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.