J-Hook, Cat HP, Pre-Galvanized, 4in Diameter, 60lb Static Load
Mfr # CAT64HP
Zoro # G2034127
product price: $12.69
/eaSold in multiples of 25 for $317.25
Key Features
Cable Manager Type
J-hook
Product Name
CAT HP J-Hook
Product Type
Cable Tying
Diameter
4"
Certifications & Standards
UL, UR, cUL, cUR, cULus, cURus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAT64HP
Zoro #
G2034127
UPC #
-
Country of Origin
United States
Dimensions
Diameter
4"
Internal Diameter
4"
Details
Item
J-Hook 4in.
Cable Manager Type
J-hook
Product Name
CAT HP J-Hook
Product Type
Cable Tying
Certifications & Standards
UL, UR, cUL, cUR, cULus, cURus
Product Material
Steel
Description
J-Hook 4in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.