Zoro Homepage

J-Hook, Hammer On 1/8-1/4 In Flange

  • Mfr # CAT1224SM

  • Zoro # G3369651


product price: $5.79
/ea

Key Features

Mounting Location
Beam
Color
Silver
Max. Load Capacity
48 lb
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT1224SM
Zoro #
G3369651
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
1/8 in to 1/4 in
Max. Bundle Dia.
3/4 in
Diameter (Ø )
19-19.00
Flange Thickness (FT)
3-6.00
Diameter
0.8"
Internal Diameter
0.75"
Diameter (Ø )
19-19.00

Details

Item
J-Hook Clamp
Mounting Location
Beam
Color
Silver
Max. Load Capacity
48 lb
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Mounting Type
Hammer-On 1/8 to 1/4" Flange, Mounting Hole 9/32"
Description/Special Features
Beam Clamp Assembly
Standards
cUL, UL
Includes Locking Latch
Yes
Attachment Style
Hammer On
Finish
Pregalvanized
Product Material
Steel, Spring Steel
Cable Manager Type
J-hook
Product Line
CableCat
Product Type
Cable Tying
Product Name
CableCat J-Hook with Hammer-On Flange Clip
Certifications & Standards
UL, UR, cUL, cUR, cULus, cURus, UL LLC

Description

J-Hook Clamp, Mounting Location Beam, Color Silver, Max. Load Capacity 48 lb, Max. Bundle Dia. 3/4 in, Material Galvanized Steel, Hammer On, Flange Thickness 1/8 in to 1/4 in, Includes Locking Latch Yes, Description/Special Features Beam Clamp Assembly, Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.