Zoro Homepage

J-Hook, Screw On 1/8-1/2 In Flange

  • Mfr # CAT12BCB

  • Zoro # G2891472


product price: $9.19
/ea

Key Features

Mounting Location
Beam
Color
Silver
Max. Load Capacity
48 lb
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT12BCB
Zoro #
G2891472
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
3/4 in
Flange Thickness
1/8 in to 1/2 in
Diameter (Ø )
19.1-19.10
Flange Thickness (FT)
3.2-12.70

Details

Item
J-Hook Clamp
Mounting Location
Beam
Color
Silver
Max. Load Capacity
48 lb
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Mounting Type
Screw-On 1/8 to 1/2" Flange, Mounting Hole 9/32"
Standards
cUL, UL
Description/Special Features
Beam Clamp Assembly
Includes Locking Latch
Yes
Attachment Style
Clamp On
Finish
Pregalvanized
Cable Manager Type
J-hook
Product Name
CAT12BCB Wide Base Cable Support Clip
Certifications & Standards
cUL, UL, NEC, EIA/TIA
Additional Information
Product Type
Cable Tying

Description

J-Hook Clamp, Mounting Location Beam, Color Silver, Max. Load Capacity 48 lb, Max. Bundle Dia. 3/4 in, Material Galvanized Steel, Clamp On, Flange Thickness 1/8 in to 1/2 in, Includes Locking Latch Yes, Description/Special Features Beam Clamp Assembly, Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.