Zoro Homepage

J-Hook To Screw-On Bkt 2in.

  • Mfr # CAT32HPBCB

  • Zoro # G2034407


product price: $13.59
/ea
Sold in multiples of 50 for $679.50

Key Features

Cable Manager Type
J-hook
Product Name
Cat HP J-hook with BC beam clamp, swivel, 2" dia, 1/2" max flange
Product Material
Spring Steel, Steel
Product Type
Cable Organizer
Minimum Loop Tensile Strength
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT32HPBCB
Zoro #
G2034407
UPC #
-
Country of Origin
United States

Details

Item
J-Hook To Screw-On Bkt 2in.
Cable Manager Type
J-hook
Product Name
Cat HP J-hook with BC beam clamp, swivel, 2" dia, 1/2" max flange
Product Material
Spring Steel, Steel
Product Type
Cable Organizer
Minimum Loop Tensile Strength
60 lb

Description

J-Hook To Screw-On Bkt 2in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.