Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Bracket, 2 Gangs, Steel

  • Mfr # C6

  • Zoro # G5767365


product price: $6.19
/ea

Key Features

Number of Gangs
2 Gangs
Material
Steel
Color
Silver
Number of 1/2 In. Side Knockouts
0
Width
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6
Zoro #
G5767365
UPC #
-
Country of Origin
United States

Dimensions

Width
5-3/4 in
Length
5 in
Depth
3-57/64 in
Overall Length
5.05 in
Height
128.27 millimetre
Overall Depth
6.03 in
Overall Width
5.91 in
For Stud Width
2 1/2 in, 3 5/8 in, 5 1/2 in, 6 in
Nominal Length
5
Nominal Width
5-3/4
Nominal Depth
3-57/64 In.

Details

Item
Mounting Bracket
Number of Gangs
2 Gangs
Material
Steel
Color
Silver
Number of 1/2 In. Side Knockouts
0
For Use With
4" Sq. and 4-11/16" Outlet Boxes to 2-1/2", 3-5/8", 5-1/2" or 6" Studs
Standards
cUL Listed, UL Listed
Characteristics
For Standard and Adjustable Single or Double Gang Mud Rings, Mounts Plaster Rings for Low Voltage Applications, Additional Bend Points
Sub-Category
Mounting Accessories
Function
Mounting of 4 11/16 in Boxes
Finish
Pregalvanized
For Number of Gangs
2, 1

Description

Mounting Bracket, For Standard and Adjustable Single or Double Gang Mud Rings, Mounts Plaster Rings for Low Voltage Applications, Additional Bend Points, Material Steel, Silver Color, For Use With 4 In. Sq. and 4-11/16 In. Outlet Boxes to 2-1/2 In., 3-5/8 In., 5-1/2 In. or 6 In. Studs, For Standard and Adjustable Single or Double Gang Mud Rings, Mounts Plaster Rings for Low Voltage Applications, Additional Bend Points, Length 5", Width 5-3/4", Depth 3-57/64 In., Number of Gangs 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.