Zoro Homepage
This item is Discontinued.
Nvent Caddy Mounting Bracket, Steel, - Box Type RBS24HD

Mounting Bracket, Steel, - Box Type (Discontinued)

  • Mfr # RBS24HD
  • Zoro # G2941723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBS24HD
Zoro #
G2941723
UPC #
-
Country of Origin
United States

Dimensions

Length
24"
Length (Straight Wireway)
24 in

Details

Item
Mounting Bracket
Material
Steel
Color
Silver
Function
Supports 1-1/2 or 2-1/8" Deep Boxes, Plaster Rings or Low Voltage Mounting Devices from One Bracket Between Studs
Sub-Category
Mounting Accessories
Characteristics
Accommodates Up to Four 4 or 4 11/16" Boxes or Plaster Rings
For Use With
Between Studs
Accessory Type
Mounting Bracket

Description

Mounting Bracket, Mounting Accessories, Material Steel, Silver Color, For Use With Between Studs, Supports 1-1/2 or 2-1/8 in Deep Boxes, Plaster Rings or Low Voltage Mounting Devices from One Bracket Between Studs Function, Accommodates Up to Four 4 or 4 11/16 in Boxes or Plaster Rings, Length 24 in, Box Type -, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards -, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.