
Mounting Plate, 1 Gang, Steel
Mfr # MP1
Zoro # G3622237
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Number of Gangs
1 Gang
Material
Steel
Color
Silver
Depth
8.40 mm
Finish
Pregalvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP1
Zoro #
G3622237
UPC #
782856486213
Country of Origin
Unknown
Dimensions
Depth
8.40 mm
Height
8.00 millimetre
Length
108 mm
Width
63-1/2 mm
Details
Item
Mounting Plate
Number of Gangs
1 Gang
Material
Steel
Color
Silver
Finish
Pregalvanized
Description
Mounting Plate, 1-Gang
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.