
Multi-Function Beam C-Clamp, Steel
Mfr # BC100000EG
Zoro # G208396216
product price: $12.59
/eaKey Features
Material
Electro-Galvanized Steel
Load Capacity
500 lb
Beam Clamp Type
C-Clamp
Clamp Material Finish
Electro-Galvanized
Includes Threaded Rod
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC100000EG
Zoro #
G208396216
UPC #
-
Country of Origin
United States
Dimensions
For Threaded Rod Size
1/2 in, 3/8 in
For Maximum Beam Thickness
3/4 in
Details
Item
Multi-Function Beam Clamp
Material
Electro-Galvanized Steel
Load Capacity
500 lb
Beam Clamp Type
C-Clamp
Clamp Material Finish
Electro-Galvanized
Includes Threaded Rod
Yes
Bolt Material
Steel
Beam Mount Location
Bottom
Installation Torque
5 ft-lb
Suspension Hardware
Threaded Rod
For Beam Shape/Type
H-Beam
Clamp Material
Steel
For Suspending
Threaded Rod
Description
Multi-Function Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Material Steel, Clamp Material Finish Electro-Galvanized, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, 3/8 in, Installation Torque 5 ft-lb, Load Capacity 500 lb, For Maximum Beam Thickness 3/4 in, Includes Threaded Rod Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.