Zoro Homepage

Nut, Threaded Rod, 3/8In, 1350 lb

  • Mfr # SN37

  • Zoro # G3613556


product price: $5.59
/ea

Key Features

Finish
Electrogalvanized
Material
Electro-Galvanized Steel
Type
Threaded Rod
Max. Load (Lb.)
1,350 lb
Flange Width (In.)
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN37
Zoro #
G3613556
UPC #
-
Country of Origin
China

Dimensions

Flange Width (In.)
7/16 in
Thread Size (In.)
3/8
Length (In.)
7/8 in
Rod Size
3/8 in
Width (In.)
7/8 in
Height (In.)
3/4 in
Beam Width
4
Rod Size (RS)
0.38

Details

Item
Nut
Finish
Electrogalvanized
Material
Electro-Galvanized Steel
Type
Threaded Rod
Max. Load (Lb.)
1,350 lb
Metal Detectable
Yes
Description/Special Features
For Attachment Of Threaded Rod And Hardware To Standard Strut Channel
Static Load (F)
6000

Description

Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.