Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Rigid Box Support, Steel, Single and Double Gang Box Type

  • Mfr # RBS16HD

  • Zoro # G406113295

CAD Available

product price: $9.89
/ea

Key Features

CAD Drawing
Material
Steel
Box Type
Single and Double Gang
Color
Silver
Length
16 in
Depth
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBS16HD
Zoro #
G406113295
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Depth
38 mm
Overall Length
16 in
Nominal Length
16 L

Details

CAD Available
Yes
Item
Rigid Box Support
Material
Steel
Box Type
Single and Double Gang
Color
Silver
For Use With
Heavy Duty Rigid Box
Sub-Category
Mounting Accessories
Standards
UL Listed
Function
Supports Electrical Boxes
Characteristics
Heavy Duty Design, Rigid Box Support
Cover Material
Steel
Design
Heavy Duty Design

Description

Rigid Box Support,Silver,Steel,16" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.